VWR® Stopcocks
13 mm (0.51''), 10.9 mm (0.43'')
Supplier: VWR International
Jump to:
Product Details & Documents
These stopcocks are ideal for use with liquids and gases under low pressure (operating pressure 7.0psi) or low vacuum.
- Ideal for low-pressure use
- HDPE body
- Polypropylene tap
- Straight-bored stopcocks
The HDPE body and polypropylene tap provide a smooth turning action without the use of lubricants. Stopcocks are straight bored.
Documents
Certificates
Search by Lot NumberSpecifications
- Bore size:10.9 mm (0.43'')
- Nominal O.D.:13 mm (0.51'')
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.