Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Sample Thieves (Bacon Bombs), Koehler

Sample Thieves (Bacon Bombs), Koehler

Acrylic, 473 ml (16 oz.), 70×306 mm (2¾×12¹⁄₃₂"), Viton® O-ring
Catalog # 37000-212
Supplier:   Koehler
Supplier #:  K27792
Sample Thieves (Bacon Bombs), Koehler
Catalog # 37000-212
Supplier:  Koehler
Sample Thieves (Bacon Bombs), Koehler
Sample Thieves (Bacon Bombs), Koehler

Acrylic, 473 ml (16 oz.), 70×306 mm (2¾×12¹⁄₃₂"), Viton® O-ring

Price
$1,975.35
Log in for availability
Each
Product Details & Documents

Devices obtain samples from any level in storage tanks, tank cars, and drums

A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.

Specifications
  • Capacity:
    473 ml (16 oz.)
  • Material:
    Acrylic
  • O.D.×L:
    70×306 mm (2¾×12¹⁄₃₂")
  • Seal type:
    Viton® O-ring