Sample Thieves (Bacon Bombs), Koehler
Plated brass, 237 ml (8 oz.), 59×258 mm (2⁵⁄₁₆×10⁵⁄₃₂"), Metal seat
Catalog # 37000-208
Supplier: Koehler
Supplier #: K27785
Jump to:
Product Details & Documents
Devices obtain samples from any level in storage tanks, tank cars, and drums
A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.
Specifications
- Capacity:237 ml (8 oz.)
- Material:Plated brass
- O.D.×L:59×258 mm (2⁵⁄₁₆×10⁵⁄₃₂")
- Seal type:Metal seat
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



