Sample Thieves (Bacon Bombs), Koehler
Stainless steel, 118 ml (4 oz.), 28×337 mm (1⅛×13¼"), Viton® O-ring
Catalog # 37000-194
Small Business Enterprise
Supplier: Koehler
Supplier #: K27761
Sample Thieves (Bacon Bombs), Koehler
Catalog # 37000-194
Supplier: Koehler
Small Business Enterprise
Jump to:
Product Details & Documents
Devices obtain samples from any level in storage tanks, tank cars, and drums
A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.
Specifications
- Capacity:118 ml (4 oz.)
- Material:Stainless steel
- O.D.×L:28×337 mm (1⅛×13¼")
- Seal type:Viton® O-ring
- Cat. No.:37000-194
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



