Push Brooms, Perfex
Product Details & Documents
Synthetic brushes are designed to exceed the rigorous demands of today’s controlled environments
Polypropylene fibers are fused onto a high impact-resistant polymer block to eliminate premature fiber fallout that could contaminate collection areas. Lite-N-Tite® handle/broom head connection system locks handle securely in place. Brush and handle are nonconductive and will not absorb bacteria, liquids, or odors. Both are unaffected by water, petroleum products, detergents, sanitizers, and solvents. Durable, lightweight, sanitary adjustable handle, made of high-quality polyester and composite materials, reduces strain and transfers maximum energy with minimum exertion.
Ordering information: Brush heads are available in two sizes and five colors for light/medium and heavy sweeping tasks. A special extra-heavy model is also available. Brush heads and handles sold separately.
Specifications
- Bristle color:Yellow
- Bristle material:PP
- Description:Push Broom Head, Soft Sweep, 61L x 8W cm (24 x 3")
- Head width:61 cm (24")
Accessories
Product Information
- Catalog #Handle materialHandle colorAvailabilityPrice
- Adjustable Handle with Long Connector
Product Information
- Catalog #Handle materialHandle colorAvailabilityPrice
- Fixed-Length Handle
Product Information
- Catalog #DimensionsHandle lengthAvailabilityPrice
- Hardwood Handle, 60", Natural
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



