Multi-Purpose Brushes, Perfex
Brush Head, Polyester, White, 10"
Catalog # 22940-100
Supplier: Perfex
Supplier #: 3040W
Jump to:
Product Details & Documents
These multi-purpose brushes contain moderately stiff polyester fiber.
- Surround-set and flared fiber maintains surface contact at any angle and pprevents brush block from damaging surfaces
- Durable fiber maintains shape and is visually coded to isolate areas of use
- Impact-resistant polymer brush block withstands soaking and will not rot, decay, chip or crack
- Non-conductive with superb abrasion and chemical resistance
- Unaffected by water, grease, petroleum products, detergents, sanitizer, and solvents
Excellent for scrubbing irregular surfaces, as well as floors, walls, and ceilings.
Ordering information: Brush heads and handle sold separately.
Specifications
- Bristle color:White
- Bristle material:Polyester
- Description:Brush Head
- Total length:10"
Accessories
Product Information
- Catalog #Handle materialHandle colorAvailabilityPrice
- Adjustable Handle with Short Connector



