Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Mod-Rack™ Pegboard, Interdyne

Mod-Rack™ Pegboard, Interdyne

24", 18", 15
Catalog # VF9-V1824
Supplier:   Interdyne
Supplier #:  V1824
Mod-Rack™ Pegboard, Interdyne
Catalog # VF9-V1824
Supplier:  Interdyne
Mod-Rack™ Pegboard, Interdyne
Mod-Rack™ Pegboard, Interdyne

24", 18", 15

Price
$754.30
Log in for availability
Each
Product Details & Documents

Stainless steel pegboard features interchangeable white polypropylene pegs, integral drip trough, and clear plastic drain tube

Completely autoclavable and stain-resistant. Wall bracket included.

Ordering information: Accessories including a funnel rack, drain basket, screen insert, and pipet rack are also available; contact your Avantor sales representative for more information.

Documents

Specifications
  • Width:
    18"
  • Height:
    24"
  • No. of pegs:
    15
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Screen Insert for Drain Trough, Stainless Steel
    Screen Insert for Drain Trough, Stainless Steel
    97034-242
    Log in for availability
    Each - $119.52

Product Information

  • Catalog #
    Availability
    Price
  • Screen Insert for Drain Trough, Stainless Steel
    Screen Insert for Drain Trough, Stainless Steel
    97034-244
    Log in for availability
    Each - $126.29

Product Information

  • Catalog #
    Availability
    Price
  • Drain Basket for Small Glassware Items
    Drain Basket for Small Glassware Items
    97034-246
    Log in for availability
    Each - $46.34

Product Information

  • Catalog #
    Availability
    Price
  • Petite C-Fold Paper Towel Dispenser
    Petite C-Fold Paper Towel Dispenser
    97034-248
    Log in for availability
    Each - $215.27

Product Information

  • Catalog #
    Availability
    Price
  • Vertical Liquid Soap Dispenser
    Vertical Liquid Soap Dispenser
    97034-250
    Log in for availability
    Each - $185.35

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.