Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Evolution® Medium-Height Workstations, Kewaunee®

Evolution® Medium-Height Workstations, Kewaunee®

Starter workbench, 36", 60×30"
Catalog # V407315NTK
Supplier:   Kewaunee
Supplier #:  V407315NTK
Evolution® Medium-Height Workstations, Kewaunee®
Catalog # V407315NTK
Supplier:  Kewaunee
Evolution® Medium-Height Workstations, Kewaunee®
Evolution® Medium-Height Workstations, Kewaunee®

Starter workbench, 36", 60×30"

Price
$3,029.63
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

With a maximum height of 91.4 cm (36"), the starter workbenches are perfect for technical work.

  • Features a front radius edge worksurface

Starter workbenches come with two support columns, a front apron, a modesty panel, and all hardware. Add-on workstation includes all items noted above except one supporting column and base; this workstation shares the column and base from an existing starter workbench. Worksurfaces are available in black epoxy resin, ESD almond static-dissipative laminate with grounding kit, and wallaby plastic laminate.

Ordering information: Starter workbenches and add-on workstation do not include a work surface. Work surfaces are available separately. A starter workbench is required before purchasing an add-on workstation. Standard color is light neutral with a black accent strip; for other color options, contact your Avantor sales representative.

Specifications
  • Description:
    Starter workbench
  • Height:
    36"
  • W×D:
    60×30"