Storage Vials, Microsolv™
Autosampler Vials, 40.00 ml, 95×27.5 mm, Borosilicate glass, Amber, No, 24-400
Catalog # 97058-122
Supplier: MicroSolv Technology Corp
Supplier #: 97040-0AV
Jump to:
Product Details & Documents
Screw top vials made up of high quality glass for long term storage.
- Can be used for EPA testing
- Vials and caps are used to store chemical compounds for years
Specifications
- Cap included:No
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Amber
- Description:Autosampler Vials
- Material:Borosilicate glass
- Diameter ×H:95×27.5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



