Storage Vials, Microsolv™
Autosampler Vials, 12.00 ml, 66×18.5 mm, Borosilicate glass, Clear, No, 15-425
97057-156
: 97015-CV-12
Screw top vials made up of high quality glass for long term storage.
- Can be used for EPA testing
- Vials and caps are used to store chemical compounds for years
- Cap included:No
- Cap Size:15-425
- Capacity:12.00 ml
- Color:Clear
- Description:Autosampler Vials
- Material:Borosilicate glass
- Diameter ×H:66×18.5 mm



