Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
EXP® Guard Columns

EXP® Guard Columns

EXP®Guard Column Cartridge 3 µm, Guard column, C4, 3 µm, 1.50 mm, 5 mm, Silica
  97056-210
 :   Optimize
Supplier #:  15-04102-HG
EXP® Guard Columns
  97056-210
 :  Optimize
EXP® Guard Columns
EXP® Guard Columns

EXP®Guard Column Cartridge 3 µm, Guard column, C4, 3 µm, 1.50 mm, 5 mm, Silica

 
$1,375.01
   
Pack of 3
Minimum order quantity is 1
 

The EXP® Guard Column cartridge system is rated to 15,000 psi with hand-tight replaceable cartridges.

  • Rated for routine use at 15000 psi (1000 bar)
  • 1.4 μl Swept Volume (excluding packed bed)
  • Low-volume/ low-dispersion cartridges
  • Provides effective protection with negligible effects
  • Hand-tight guard replacement - no tools required

This unique design connects directly to any UHPLC column with the auto-adjusting Titanium Hybrid Ferrule and EXP® Fittings, providing repeated zero-dead-volume connections and easy adjustability between various column types. Free-Turn¨ architecture allows the user to change cartridges by hand without breaking fluid connections on the holder inlet/ outlet. The combination of low-dispersion and ultra high-pressure capabilities provides effective protection with negligible effects on retention time, plate count, and peak shape. For use with EXP® Direct Connect Holder 15-02-03956 and EXP® In-Line Holder 15-02-03946.

Ordering information: Custom packing available.

Delivery information: Includes 3 uni-directional cartridges.

 
  • Column Format:
    Guard column
  • Ø int.:
    1.50 mm
  • Particle Size:
    3 µm
  • Description:
    EXP®Guard Column Cartridge 3 µm
  • Length:
    5 mm
  • Packing material:
    Silica
  • Phase:
    C4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.