Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Caps, BASIK™, MicroSolv

Caps, BASIK™, MicroSolv

PE, White Silicone Rubber / Natural PTFE, 11 mm, Blue, Snap cap
Catalog # 97055-018
Supplier #:  9502C-E-15B-M
Caps, BASIK™, MicroSolv
Catalog # 97055-018
Caps, BASIK™, MicroSolv
Caps, BASIK™, MicroSolv

PE, White Silicone Rubber / Natural PTFE, 11 mm, Blue, Snap cap

Price
$220.96
Log in for availability
Case of 100
Minimum order quantity is 1
Product Details & Documents

For use with 12 x 32 mm autosampler vials.

Specifications
  • Cap Size:
    11 mm
  • Cap type:
    Snap cap
  • Septum:
    White Silicone Rubber / Natural PTFE
  • Material:
    PE
  • Cap color:
    Blue