Headspace Caps, MicroSolv
Safety Crimp Cap, 20 mm, 10 mm Hole, Aluminum, Silicone/PTFE White/White 45° Shore A, 3.0 mm, Silver
97054-956
: 95025-08-2S
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
- Septum:Silicone/PTFE White/White 45° Shore A, 3.0 mm
- Color:Silver
- Description:Safety Crimp Cap
- Material:Aluminum
- Size:20 mm, 10 mm Hole
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



