Headspace Caps, MicroSolv
Magnetic Screw Cap, 18 mm Precision Threads, Closed, Aluminum, Silicone Butyl Red/PTFE Grey, 55° Shore A 1.6 mm Septa, Silver
97054-924
: 95020-55S-CD-K
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
- Septum:Silicone Butyl Red/PTFE Grey, 55° Shore A 1.6 mm Septa
- Color:Silver
- Description:Magnetic Screw Cap
- Material:Aluminum
- Size:18 mm Precision Threads, Closed



