Headspace Caps, MicroSolv
Magnetic Screw Cap, 18 mm Precision Threads, Closed, Aluminum, Silicone White/PTFE Red, 45° Shore A, 1.3 mm Liner, Silver
Catalog # 97054-912
Supplier #: 95020-45S-CD-K
Jump to:
Discontinued
Product Details & Documents
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Specifications
- Septum:Silicone White/PTFE Red, 45° Shore A, 1.3 mm Liner
- Color:Silver
- Description:Magnetic Screw Cap
- Material:Aluminum
- Size:18 mm Precision Threads, Closed



