Solid Polyethylene Acid Cabinets, Justrite®
Acids benchtop cabinet, 1 door, countertop, 6× 2½ L bottles, Polyethylene
Catalog # 97048-664
Supplier: Justrite
Supplier #: 24004
Jump to:
Product Details & Documents
These solid wall high density polyethylene cabinets have excellent chemical resistance to handle the most corrosive chemicals.
- Sturdy, smooth construction in an attractive design
- Suitable for highly aggressive liquids - no metal parts to corrode
- Three-point door latch on larger units offer secure closure
- Toe kick on undercounter model allows user to stand closer to counter - less leaning, better ergonomics
They are 100% poly welded with no metal parts, they include a external 2" NPT vent/exhaust connections and have padlockable hasps for security. White.
Documents
97048-664
Images 360
Justrite Laboratory Safety Brochure
Product Literature
Specifications
- Capacity:1 door, countertop, 6× 2½ L bottles
- Description:Acids benchtop cabinet
- Material:Polyethylene
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



