ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics
A 161 1M-DIN-ID, 12 mm, 170 mm, 1 m (fixed length), DIN and 4 mm, KCl 3 mol/L, ‒5 ... +100 °C, 0 - 14
Catalog # 97042-134
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics
Catalog # 97042-134
Jump to:
Discontinued
Product Details & Documents
These pH combination electrode have MMR tubes with a diameter of 3 mm and a length of 180 mm
They feature round bottom flask with NS 14.5 and NS 7.5 standard taper.
Specifications
- Ø:12 mm
- Temperature range:‒5 ... +100 °C
- Type:A 161 1M-DIN-ID
- Length:170 mm
- pH range:0 - 14
- Cable length:1 m (fixed length)
- Connector:DIN and 4 mm
- Electrolyte:KCl 3 mol/L
- Thermistor:Pt 1000
- Cat. No.:97042-134
- Reference System:Silamid®
- Shape:Sphere
- Shaft material:Glass
- Zero-Point:pH 7.0 ± 0.3



