ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics
N 1051 A, 12 mm, 170 mm, 1 m (fixed length), DIN and 4 mm, KCl 3 mol/L, ‒5 ... +100 °C, 0 - 14
97042-076
: 285100510
These pH combination electrode have MMR tubes with a diameter of 3 mm and a length of 180 mm
They feature round bottom flask with NS 14.5 and NS 7.5 standard taper.
- Ø:12 mm
- Temperature range:‒5 ... +100 °C
- Type:N 1051 A
- Length:170 mm
- pH range:0 - 14
- Cable length:1 m (fixed length)
- Connector:DIN and 4 mm
- Electrolyte:KCl 3 mol/L
- Thermistor:Pt 1000
- Cat. No.:97042-076
- Reference System:Silamid®
- Shape:Sphere
- Shaft material:Glass
- Zero-Point:pH 7.0 ± 0.3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



