ScienceLine pH Combination Electrodes, SI Analytics
Electrode, N 62, pH glass A, 12 mm, 120 mm, Plug head, without cable, KCl 3 mol/L, Glass, ‒5...+100 °C, 0 - 14, Platinum
97041-828
: 285100034
pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.
: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.
- Ø:12 mm
- Temperature range:‒5...+100 °C
- Type:N 62
- Description:Electrode
- Length:120 mm
- Material:pH glass A
- pH range:0 - 14
- Body material:Glass
- Junction:Platinum
- Connector:Plug head, without cable
- Electrolyte:KCl 3 mol/L
- Cat. No.:97041-828
- Reference System:Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)
- Shape:Sphere, except type L 8280 (Dome)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



