Alpha Refrigerated Circulators, Lauda-Brinkmann
RA24, –25...+100 °C, 115 V, 60 Hz, 0.425 kW, 1.15kW
Catalog # 97039-892
Supplier: Lauda-Brinkmann
Supplier #: L000652
Jump to:
Product Details & Documents
The Lauda-Brinkmann Alpha heating and cooling circulators provide a temperature range from -25 to 100 °C, depending on the exact model. This temperature range was selected with a focus of addressing most of the common temperature control applications within the laboratory. This entry level equipment range is made possible by minimizing any unnecessary features, with the focus on reliability and user-friendliness.
The Alpha heating and cooling circulators are suitable for operation with non-flammable liquids (water, water/glycol) and for both internal and external temperature control tasks. A one point calibration of the thermostats can be carried out by the user. Stainless steel bath.
Documents
Alpha
Manual
LAUDA_Alpha_Products_Brochure
Product Literature
Specifications
- Model:RA24
- Temperature range:–25...+100 °C
- Heating power:1.15kW
- Electrical:115 V, 60 Hz
- Cooling capacity:0.425 kW
- Cat. No.:97039-892
- Pump Pressure:.2 Bar (Max.)
- Pump Flow Rate:15 L/min. (Max.)



