Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Automatic Pressure Controller, For 230V Units, No
Catalog # 97002-420
Supplier:   Labconco
Supplier #:  5238601
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco
Catalog # 97002-420
Supplier:  Labconco
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Automatic Pressure Controller, For 230V Units, No

Price
$9,630.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents
Specifications
  • Description:
    Automatic Pressure Controller, For 230V Units
  • Rediship:
    No
Accessories

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Diaphragm Vacuum Pump, 42 L/min displacement at 60Hz
    Diaphragm Vacuum Pump, 42 L/min displacement at 60Hz
    97002-432
    115 V, 60 Hz, 3.3 A (US plug)
    Protector and Precise Glove Box Drying Trains
    Log in for availability
    Each - $2,190.00

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Diaphragm Vacuum Pump, 35 L/min displacement at 50Hz
    Diaphragm Vacuum Pump, 35 L/min displacement at 50Hz
    97002-434
    230 V, 50 Hz, 1.5 A (US plug)
    Protector and Precise Glove Box Drying Trains
    Log in for availability
    Each - $2,260.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Ammonia Trap
    Insert, Ammonia Trap
    83009-292
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $169.00

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Vacuum Pump, 117 L/min. displacement at 60 Hz
    Vacuum Pump, 117 L/min. displacement at 60 Hz
    26671-492
    230 V, 50/60 Hz, 2.4 A (230 V reverse IEC plug)
    FreeZone Freeze Dryers (230V) 4.5L and smaller, CentriVap Concentrators, and Protector and Precise CA Glove Boxes
    Log in for availability
    Each - $4,340.00

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Vacuum Pump, 117 L/min. displacement at 60 Hz
    Vacuum Pump, 117 L/min. displacement at 60 Hz
    26671-484
    115 V, 50/60 Hz, 4.6 A (NEMA 5-15P)
    FreeZone Freeze Dryers (115V) 4.5L and smaller, CentriVap Concentrators, and Protector and Precise CA Glove Boxes
    Log in for availability
    Each - $4,220.00

Product Information

  • Catalog #
    Type
    Width
    Availability
    Price
  • Standard base cabinet (for precise glove boxes)
    Standard base cabinet (for precise glove boxes)
    46610-462
    2 doors
    30"
    Log in for availability
    Each - $2,190.00

Product Information

  • Catalog #
    Glove size
    Glove color
    Availability
    Price
  • Butyl gloves
    Butyl gloves
    32948-205
    9.75
    Black
    Log in for availability
    Pack of 2 - $880.00

Product Information

  • Catalog #
    Glove size
    Glove color
    Availability
    Price
  • Neoprene gloves
    Neoprene gloves
    32948-019
    9.75
    Black
    Log in for availability
    Pair - $625.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Solvent Trap
    Insert, Solvent Trap
    26675-884
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $172.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Radiochemical
    Insert, Radiochemical
    26675-881
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $198.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Moisture Trap
    Insert, Moisture Trap
    26675-879
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $172.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Acid Trap
    Insert, Acid Trap
    26675-878
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $172.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.