Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Bottle Holder, No, 0.5 kg (1 lb.)
Catalog # 97000-592
Supplier:   Labconco
 :  3927700
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco
Catalog # 97000-592
Supplier:  Labconco
Accessories for Precise™ Basic and Controlled Atmosphere Glove Boxes, Labconco

Bottle Holder, No, 0.5 kg (1 lb.)

Price
$78.00
Log in for availability
Each
 
Product Details & Documents
Specifications
  • Description:
    Bottle Holder
  • Shipping weight:
    0.5 kg (1 lb.)
  • Rediship:
    No
Accessories

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Diaphragm Vacuum Pump, 42 L/min displacement at 60Hz
    Diaphragm Vacuum Pump, 42 L/min displacement at 60Hz
    97002-432
    115 V, 60 Hz, 3.3 A (US plug)
    Protector and Precise Glove Box Drying Trains
    Log in for availability
    Each - $2,190.00

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Diaphragm Vacuum Pump, 35 L/min displacement at 50Hz
    Diaphragm Vacuum Pump, 35 L/min displacement at 50Hz
    97002-434
    230 V, 50 Hz, 1.5 A (US plug)
    Protector and Precise Glove Box Drying Trains
    Log in for availability
    Each - $2,260.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Ammonia Trap
    Insert, Ammonia Trap
    83009-292
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $169.00

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Vacuum Pump, 117 L/min. displacement at 60 Hz
    Vacuum Pump, 117 L/min. displacement at 60 Hz
    26671-492
    230 V, 50/60 Hz, 2.4 A (230 V reverse IEC plug)
    FreeZone Freeze Dryers (230V) 4.5L and smaller, CentriVap Concentrators, and Protector and Precise CA Glove Boxes
    Log in for availability
    Each - $4,340.00

Product Information

  • Catalog #
    Electrical
    For use with
    Availability
    Price
  • Vacuum Pump, 117 L/min. displacement at 60 Hz
    Vacuum Pump, 117 L/min. displacement at 60 Hz
    26671-484
    115 V, 50/60 Hz, 4.6 A (NEMA 5-15P)
    FreeZone Freeze Dryers (115V) 4.5L and smaller, CentriVap Concentrators, and Protector and Precise CA Glove Boxes
    Log in for availability
    Each - $4,220.00

Product Information

  • Catalog #
    Type
    Width
    Availability
    Price
  • Standard base cabinet (for precise glove boxes)
    Standard base cabinet (for precise glove boxes)
    46610-462
    2 doors
    30"
    Log in for availability
    Each - $2,190.00

Product Information

  • Catalog #
    Glove size
    Glove color
    Availability
    Price
  • Butyl gloves
    Butyl gloves
    32948-205
    9.75
    Black
    Log in for availability
    Pack of 2 - $880.00

Product Information

  • Catalog #
    Glove size
    Glove color
    Availability
    Price
  • Neoprene gloves
    Neoprene gloves
    32948-019
    9.75
    Black
    Log in for availability
    Pair - $625.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Solvent Trap
    Insert, Solvent Trap
    26675-884
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $172.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Radiochemical
    Insert, Radiochemical
    26675-881
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $198.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Moisture Trap
    Insert, Moisture Trap
    26675-879
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $172.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Insert, Acid Trap
    Insert, Acid Trap
    26675-878
    Drying Train for Precise Glove Boxes
    Log in for availability
    Each - $172.00