Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Nomadic® Ready Engineered Shippers, Sonoco ThermoSafe

Nomadic® Ready Engineered Shippers, Sonoco ThermoSafe

71/2×5×33/4", 16×16×151/2", 10 kg (22 lbs.)
Catalog # 95054-976
Supplier:   Sonoco Thermosafe
Supplier #:  E24AUPS
Nomadic® Ready Engineered Shippers, Sonoco ThermoSafe
Catalog # 95054-976
Supplier:  Sonoco Thermosafe
Nomadic® Ready Engineered Shippers, Sonoco ThermoSafe
Nomadic® Ready Engineered Shippers, Sonoco ThermoSafe

71/2×5×33/4", 16×16×151/2", 10 kg (22 lbs.)

Price
$156.03
Log in for availability
Each
Product Details & Documents

Nomadic® Pre-Qualified Shippers deliver precise protection for refrigerated and frozen pharmaceuticals, biological specimens, and samples in a range of configurations.

  • Maintain 2–8°C for a minimum of 48 hours
  • Maintain below -20°C for a minimum of 72 hours
  • Replaceable components available

Nomadic® Pre-Qualified Shippers, 2–8°C shipping systems, have passed comprehensive thermal and transit testing performed by ISC Labs, the leading testing and validation laboratory in the industry. Shippers maintain minimum and maximum loads of refrigerated products at 2–8°C for a minimum of 48 hours, and below -20°C for a minimum of 72 hours with the use of dry ice pellets. Durable one-piece closed cell polyurethane foam insulated shipper
CFC and HCFC-free: Complies with international clean air regulations.

Certifications: Shippers have passed comprehensive thermal and transit testing performed by ISC Labs.

Accessories information: Replaceable components available separately to reduce overall packaging costs.

Specifications
  • Interior dimensions:
    71/2×5×33/4"
  • Ext. dimensions:
    16×16×151/2"
  • Weight:
    10 kg (22 lbs.)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Inner corepack replacement for E280C and E280CUPS
    Inner corepack replacement for E280C and E280CUPS
    89496-008
    Log in for availability
    Each - $4.10

Product Information

  • Catalog #
    Availability
    Price
  • Outer corepack replacement for E280C and E280CUPS, corrugated
    Outer corepack replacement for E280C and E280CUPS, corrugated
    89496-006
    Log in for availability
    Each - $8.50

Product Information

  • Catalog #
    Availability
    Price
  • Inner corepack replacement for E48 and E48UPS
    Inner corepack replacement for E48 and E48UPS
    89496-004
    Log in for availability
    Each - $5.60

Product Information

  • Catalog #
    Availability
    Price
  • Outer corepack replacement for eE48 and E48UPS
    Outer corepack replacement for eE48 and E48UPS
    89496-000
    Log in for availability
    Each - $6.30

Product Information

  • Catalog #
    Availability
    Price
  • Double-wall laminated pad replacement for E48 and E48UPS
    Double-wall laminated pad replacement for E48 and E48UPS
    89496-002
    Log in for availability
    Each - $8.50

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.