NMC Valve Wheel Lockouts
Fits 6.35 cm (2.5") To 12.7 cm (5") Dia.
Catalog # 94022-906
Supplier: ACCUFORM MANUFACTURING, INC
Supplier #: VL04R
Jump to:
Product Details & Documents
Lockouts consist of two flattened half moons that completely cover the valve wheels from 1" to 14" in diameter
Made from strong Polypro plastic, fully dielectric. Highly resistant to cracking and abrasion. Resistant to extreme temperature changes 50⁰F
Specifications
- Description:Fits 6.35 cm (2.5") To 12.7 cm (5") Dia.
- Cat. No.:94022-906
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



