MasterLock® Lockout Padlocks, NMC
1.91 cm (3/4"), Yellow
Catalog # 94017-590
Supplier: ACCUFORM MANUFACTURING, INC
Supplier #: MPSY
Jump to:
Product Details & Documents
Over 10,000 unique key codes, 4 pin tumbler cylinders
Heavy duty laminated steel case constructed with hardened shackles. Full keying capability for most commercial applications. Locks are keyed differently. Two keys included.
Specifications
- Color:Yellow
- Shackle size:1.91 cm (3/4")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



