Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Replacement Tips, Excelta Corp®

Replacement Tips, Excelta Corp®

Replacement tips for 159A-RT, 3 star quality, Carbon fiber tips, 0.38 mm (0.015"), 0.02" (0.5 mm), Straight
Catalog # 94002-672
Supplier:   Excelta
Supplier #:  159A-RTX
Replacement Tips, Excelta Corp®
Catalog # 94002-672
Supplier:  Excelta
Replacement Tips, Excelta Corp®
Replacement Tips, Excelta Corp®

Replacement tips for 159A-RT, 3 star quality, Carbon fiber tips, 0.38 mm (0.015"), 0.02" (0.5 mm), Straight

Price
$11.76
Log in for availability
Each
Product Details & Documents

High-quality forcep tips.

  • High rigidity, excellent tensile and flexural strength.

These soft replacement tips are made of a Carbofib™ material which is a polymer based material with 30% carbon fibers added. The working temperature is 249 °F. Carbofib™ has very high rigidity, excellent tensile and flexural strength, and fatigue and creep resistance. The tips are conductive (102 ohms/sq). Each includes 4 screws and 2 tips.

Specifications
  • Description:
    Replacement tips for 159A-RT, 3 star quality
  • Material:
    Carbon fiber tips
  • Curvature:
    Straight
  • Tip width:
    0.02" (0.5 mm)
  • Tip length:
    0.38 mm (0.015")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.