Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Germicidal Bulbs

Bulb, Linear Double Ended, Osram Sylvania, Preheat (Circuitry); Soft Glass; Mineral-Light Puritec, T5, 4 W, 253.7 nm, G5/mini 2-pin, 8000 h, 152.4 mm, 15.875 mm
Catalog # 89174-746
Germicidal Bulbs
Catalog # 89174-746
Supplier:  
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, Osram Sylvania, Preheat (Circuitry); Soft Glass; Mineral-Light Puritec, T5, 4 W, 253.7 nm, G5/mini 2-pin, 8000 h, 152.4 mm, 15.875 mm

Discontinued
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    15.875 mm
  • Description:
    Bulb, Linear Double Ended, Osram Sylvania, Preheat (Circuitry); Soft Glass; Mineral-Light Puritec
  • Length:
    152.4 mm
  • Bulb life:
    8000 h
  • Base:
    G5/mini 2-pin
  • Model:
    T5
  • Power:
    4 W
  • Wavelength:
    253.7 nm