Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Condensate Recirculators

Condensate Recirculators

Condensate Recirculator (collects, filters, and reuses water as the unit calls for humidity), CRSY102, 230 V, 50/60 Hz, 2 A, 200 lbs.
Catalog # 89174-586
Supplier:   Caron Products
Supplier #:  CRSY102-4
Condensate Recirculators
Catalog # 89174-586
Supplier:  Caron Products
Condensate Recirculators
Condensate Recirculators

Condensate Recirculator (collects, filters, and reuses water as the unit calls for humidity), CRSY102, 230 V, 50/60 Hz, 2 A, 200 lbs.

Price
$10,504.84
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

These recirculators acts as a water delivery system for use with any Caron humidity controlled chamber.

  • Environmentally friendly
  • Dimensions: 22.8W×43.1L×17.7cm H (9×17×7")
  • Durable powder coated metal as external material
  • Water reservoir 7 gal.
  • Water purity 100 to 125 KΩ.cm

These are designed to utilize tap water, eliminating the need to purchase more expensive water purification systems or maintain a supply of distilled or deionized water.

The single switch operation and automatic air purge minimize and simplify user interaction. The front/rear handles and casters provide easy mobility for installation and service.

The optional UV germicidal lamp deactivates microorganisms including bacteria, molds, protozoa, viruses and yeasts for contamination-free water.

Specifications
  • Model:
    CRSY102
  • Description:
    Condensate Recirculator (collects, filters, and reuses water as the unit calls for humidity)
  • Electrical:
    230 V, 50/60 Hz, 2 A
  • Weight:
    200 lbs.
Services

Product Information

  • Catalog #
    Description
    Details
    Availability
    Price
  • 76019-658
    PM kit for model CRSY102 condensate recirculator
    Preventative maintenance kit for model CRSY102 (condensate recirculator) includes (1) CLP-130 SS clip, (1) DEM-103 demineralizer cartridge, (1) FIL-607 carbon cartridge, (1) HUM-120 copper mesh antimicrobial rod, (1) NOZ-110 atomizer, brass with mesh screen and (1) SIL-111 silicone grease. Detailed instructions included.
    Log in for availability
    KIT(1items) - $465.89

  • 76645-518
    PM kit for model CRSY102-A condensate recirculator
    Preventative maintenance kit for model CRSY102-A (Condensate Recirculator) includes (1) DEM-103 demineralizer cartridge, (1) FIL-607 carbon cartridge, (1) FIT-452 orifice, (1) HUM-125 anti-microbial puck, and (1) SIL-111 silicone grease. Detailed instructions included.
    Log in for availability
    Kit of 1 - $834.85

Accessories

Product Information

  • Catalog #
    Details
    Availability
    Price
  • PM kit for model CRSY102 condensate recirculator
    PM kit for model CRSY102 condensate recirculator
    76019-658
    Preventative maintenance kit for model CRSY102 (condensate recirculator) includes (1) CLP-130 SS clip, (1) DEM-103 demineralizer cartridge, (1) FIL-607 carbon cartridge, (1) HUM-120 copper mesh antimicrobial rod, (1) NOZ-110 atomizer, brass with mesh screen and (1) SIL-111 silicone grease. Detailed instructions included.
    Log in for availability
    KIT(1items) - $465.89

Product Information

  • Catalog #
    Availability
    Price
  • Tubing and Fitting Kit
    Tubing and Fitting Kit
    97000-106
    Log in for availability
    Each - $298.23

Product Information

  • Catalog #
    Availability
    Price
  • UV Germicidal Lamp
    UV Germicidal Lamp
    97000-142
    Log in for availability
    Each - $1,928.20

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.