Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Corning® Disposable Spinner Flasks with Solid Caps, Corning

Corning® Disposable Spinner Flasks with Solid Caps, Corning

Corning® Disposable Spinner Flask, Solid Cap, 3 L, Plastic, 3 L (max.), 45 mm, 18.8×25.9 cm, Spinner, 54 mm (approx.), Sterile
Catalog # 89166-458
Supplier:   Corning
Supplier #:  3579
Corning® Disposable Spinner Flasks with Solid Caps, Corning
Catalog # 89166-458
Supplier:  Corning
Corning® Disposable Spinner Flasks with Solid Caps, Corning
Corning® Disposable Spinner Flasks with Solid Caps, Corning

Corning® Disposable Spinner Flask, Solid Cap, 3 L, Plastic, 3 L (max.), 45 mm, 18.8×25.9 cm, Spinner, 54 mm (approx.), Sterile

Price
$3,848.90
Log in for availability
Case of 4
Product Details & Documents

The Corning 1 L spinner flask body is constructed of polystyrene, paddle and shaft from polypropylene and caps from high density polyethylene. All are made of USP Class VI and ISO 10993-18 compliant materials

  • Recommended working range of 300 ml to 1 L
  • Extended paddle design ensures constant top-to-bottom motion of the liquid without having to adjust the height of the paddle.
  • Bottom contours on the paddle hug the shape of the flask, eliminating dead spots.
  • Two wide neck openings for easy pouring; easily accept a 100 ml pipet.
  • Vertical side baffles break up laminar flow - ensures better mixing and maximizes cell production.
  • Each system is supplied individually double bagged.
  • Sterilised by gamma irradiation; have the highest sterility assurance level (SAL) of 10⁻⁶ and meets USP XXIV:71 bacteriostasis, fungistasis and sterility standards.

Ordering information: Single use only. Flasks cannot be autoclaved or resterilized with alcohol. Any attempt to do so will result in degradation of the materials. Optional vented caps (Cat. No 3567) and Aseptic transfer caps (Cat. No. 3562) are available. Designed for both suspension and adherent cell culture applications and optimized for use with corning microcarriers.

Specifications
  • Sterility:
    Sterile
  • Capacity:
    3 L
  • Description:
    Corning® Disposable Spinner Flask, Solid Cap
  • Material:
    Plastic
  • Style:
    Spinner
  • Working volume:
    3 L (max.)
  • Diameter ×H:
    18.8×25.9 cm
  • Sidearm neck O.D.:
    45 mm
  • Cap diameter:
    54 mm (approx.)
Accessories

Product Information

  • Catalog #
    Material
    Sterility
    Availability
    Price
  • Aseptic transfer cap
    Aseptic transfer cap
    89089-910
    High Density Polyethylene, orange
    Sterile
    Log in for availability
    Case of 2 - $631.87

Product Information

  • Catalog #
    Material
    Sterility
    Availability
    Price
  • Aseptic transfer cap
    Aseptic transfer cap
    89089-912
    High Density Polyethylene, orange
    Sterile
    Log in for availability
    Case of 2 - $635.00

Product Information

  • Catalog #
    Material
    Sterility
    Availability
    Price
  • Aseptic transfer cap
    Aseptic transfer cap
    89089-908
    High Density Polyethylene, orange
    Sterile
    Log in for availability
    Case of 2 - $591.00

Product Information

  • Catalog #
    Material
    Sterility
    Availability
    Price
  • Vent cap
    Vent cap
    89089-914
    High Density Polyethylene, orange
    Sterile
    Log in for availability
    Case of 4 - $63.40

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.