PYREX® Flat-Bottom Boiling Flasks, Long Neck, Corning
89091-414
Product available on GSA Advantage®
FLASK FLAT BOTTOM BOILING CS40 76490-752
Product 76490-752 is similar to 89091-414 but manufacturer and specifications may vary.
Manufactured from borosilicate glass.
- High thermal shock resistance
- Provide contamination free results
- High chemical durability
Tooled mouth ensures uniform stopper fit. Florence, long neck. Normal working temperature is 230 °C (446 °F).
- Capacity:500 ml
- Stopper no.:6
- Cat. No.:89091-414
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



