PYREX® Capillary Melting Point Tubes, Corning
Capillary Melting Point Tubes, Both Ends Open, 100 mm, 1.5 to 1.8 mm
Supplier: Corning
: 9530-2
PYREX® Capillary Melting Point Tubes, Corning
Catalog # 89091-084
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Quality glassware at an affordable price.
- Disposable
- Available open-ended on both sides or closed on one side
- Made from no. 7740 glass
All tubes have a 0.2 to 0.25 mm wall range.
Specifications
- Ext.Ø:1.5 to 1.8 mm
- Description:Capillary Melting Point Tubes, Both Ends Open
- Length:100 mm
- Cat. No.:89091-084



