VWR® Sampling Bottles, PTFE
25 ml (0.85 oz.), 33×61 mm, 19 mm
89026-060
Isostatically molded, pure FDA approved PTFE molded sample bottles are suitable for low-temperature applications up to 280 °C (540 °F).
- PTFE construction
- Sturdy walls
- Smooth internal finish
- Inert
- Chemically resistant
Bottle walls are sturdy, with a smooth internal finish. Hand grips are molded into side walls for easy handling. Chemically resistant and inert.
: Bottles are supplied with screw caps for leak-free performance.
- Capacity:25 ml (0.85 oz.)
- Neck diameter:19 mm
- Diameter ×H:33×61 mm



