VWR® Sampling Bottles, PTFE
250 ml (8.5 oz.), 67×115 mm, 42 mm
Supplier: VWR International
Jump to:
Product Details & Documents
Isostatically molded, pure FDA approved PTFE molded sample bottles are suitable for low-temperature applications up to 280 °C (540 °F).
- PTFE construction
- Sturdy walls
- Smooth internal finish
- Inert
- Chemically resistant
Bottle walls are sturdy, with a smooth internal finish. Hand grips are molded into side walls for easy handling. Chemically resistant and inert.
Ordering information: Bottles are supplied with screw caps for leak-free performance.
Documents
Specifications
- Capacity:250 ml (8.5 oz.)
- Neck diameter:42 mm
- Diameter ×H:67×115 mm



