Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Sampling Bottles, PTFE

VWR® Sampling Bottles, PTFE

150 ml (5 oz.), 60×90 mm, 35 mm
Catalog # 89026-052
Supplier:   VWR International
VWR® Sampling Bottles, PTFE
Catalog # 89026-052
Supplier:  VWR International
VWR® Sampling Bottles, PTFE
VWR® Sampling Bottles, PTFE

150 ml (5 oz.), 60×90 mm, 35 mm

Price
$327.96
Log in for availability
Each
Product Details & Documents

Isostatically molded, pure FDA approved PTFE molded sample bottles are suitable for low-temperature applications up to 280 °C (540 °F).

  • PTFE construction
  • Sturdy walls
  • Smooth internal finish
  • Inert
  • Chemically resistant

Bottle walls are sturdy, with a smooth internal finish. Hand grips are molded into side walls for easy handling. Chemically resistant and inert.

Ordering information: Bottles are supplied with screw caps for leak-free performance.

Specifications
  • Capacity:
    150 ml (5 oz.)
  • Neck diameter:
    35 mm
  • Diameter ×H:
    60×90 mm
  • Cat. No.:
    89026-052
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.