Sullivan Scissors, Sklar
Product Details & Documents
Sklar's® Sullivan (Brophy) surgical scissors are designed to cut through the tissue of the gum
Censitrac Ready OR Grade Sullivan Scissors are industry standard and constructed of stainless steel.
Although designed for oral surgery.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.
Specifications
- Description:Brophy (Sullivan) Scissors, Premium OR-Grade
- Length:14.6 cm (5.75")
- Material:Stainless steel
- Curvature:Curved
- Sterility:Non sterile
- Blade type:Serrated
- Handle:Finger Rings
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



