Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Diversified Biotech CoolSafe™ Systems

CoolSafe System for 0.2 mL, 0.5 mL and 1.5 mL Tubes, For 0.2 mL, 0.5 mL, and 1.5 mL Tubes
Catalog # 89024-872
Supplier:   Diversified Biotech
 :  CSAF-5000
Diversified Biotech CoolSafe™ Systems
Catalog # 89024-872
Diversified Biotech CoolSafe™ Systems
Diversified Biotech CoolSafe™ Systems

CoolSafe System for 0.2 mL, 0.5 mL and 1.5 mL Tubes, For 0.2 mL, 0.5 mL, and 1.5 mL Tubes

Price
$1,193.36
Log in for availability
Each
 
Product Details & Documents

Anodized aluminum storage kits are ideal for sustaining cool or warm constant temperatures up to 10 hours during benchtop storage

Each kit includes one polystyrene CoolSafe storage box, one anodized aluminum cooling chamber rack, and two interchangeable cool bricks. Additional aluminum cooling chamber racks are also available.

Specifications
  • Capacity:
    For 0.2 mL, 0.5 mL, and 1.5 mL Tubes
  • Description:
    CoolSafe System for 0.2 mL, 0.5 mL and 1.5 mL Tubes
Accessories

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-880
    Holds Forty-Eight 1.5 mL Tubes
    Log in for availability
    Each - $823.63

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-882
    Holds Fifty-Five 1.5 mL Cryogenic Tubes
    Log in for availability
    Each - $815.88

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-884
    Holds One 384-Well Plate, Six 0.5 mL Tubes, and Four 1.5 mL Tubes
    Log in for availability
    Each - $1,436.07

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-878
    Holds Ninety-One 0.5 mL Tubes
    Log in for availability
    Each - $1,108.97

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-886
    Holds Thirty-Two 5 mL Tubes
    Log in for availability
    Each - $917.31

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-876
    Holds One PCR Plate or Ninety-Six 0.2 mL Tubes, Six 0.5 mL Tubes, and Four 1.5 mL Tubes
    Log in for availability
    Each - $925.43

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-888
    Holds Twenty-Four 0.2 mL Tubes, Thirty-Five 0.5 mL Tubes, and Twenty 1.5 mL Tubes
    Log in for availability
    Each - $884.08

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Replacement Cooling Chamber Racks
    Replacement Cooling Chamber Racks
    89024-890
    Holds One Flat-Bottom Microplate, Six 0.5 mL Tubes, and Four 1.5 mL Tubes
    Log in for availability
    Each - $839.62