Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

polyproLABS® Base Cabinets, Air Control

Base cabinets, 2 doors, for blind corners, PP, 71", 22", 30", 160 lbs.
Catalog # 89008-768
Supplier:   Air Control
 :  AC-115-4830
polyproLABS® Base Cabinets, Air Control
Catalog # 89008-768
Supplier:  Air Control
polyproLABS® Base Cabinets, Air Control

Base cabinets, 2 doors, for blind corners, PP, 71", 22", 30", 160 lbs.

Price
$3,795.51
Log in for availability
Each
 
Product Details & Documents

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (½") thick polypropylene.

  • Drawers slide quietly and evenly on a polypropylene notched groove system

Drawer panels are 1 cm (⅜") thick and feature built-in stops to prevent accidental removal. The drawer suspension system is rated to withstand numerous cycles at 45.4 kg (100 lbs.). Doors are solid 1 cm (⅜") thick with beveled edges.

Two models of cabinets include adjustable shelves made from solid 1.3 cm (½") thick polypropylene. Cabinets with two half-width drawers and two doors include one shelf. Open-front bookcase units include two shelves. All other cabinets do not include shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, drawer suspension systems, and handles, is constructed of polypropylene. No metals are used in cabinets. Toe space measures 10.2H×7.6D cm (4×3").

Specifications
  • Depth:
    22"
  • Width:
    71"
  • Description:
    Base cabinets, 2 doors, for blind corners
  • Height:
    30"
  • Material:
    PP
  • Weight:
    160 lbs.
  • Cat. No.:
    89008-768
Accessories

Product Information

  • Catalog #
    Material
    Height
    Availability
    Price
  • Pegboard Drying Rack
    Pegboard Drying Rack
    89008-208
    PP
    6"
    Log in for availability
    Each - $852.60

Product Information

  • Catalog #
    Availability
    Price
  • Front filler panel
    Front filler panel
    89008-778
    Log in for availability
    Each - $280.66

Product Information

  • Catalog #
    Availability
    Price
  • End filler panel
    End filler panel
    89008-780
    Log in for availability
    Each - $253.99

Product Information

  • Catalog #
    Availability
    Price
  • Countertop
    Countertop
    89008-782
    Log in for availability
    Each - $320.21