Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 4 half-width, two full-width drawers, PP, 48", 22", 35", 185 lbs.
Catalog # 89008-450
Supplier:   Air Control
 :  AC-180-4836
polyproLABS® Base Cabinets, Air Control
Catalog # 89008-450
Supplier:  Air Control
polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 4 half-width, two full-width drawers, PP, 48", 22", 35", 185 lbs.

Price
$5,550.52
Log in for availability
Each
 
Product Details & Documents

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (½") thick polypropylene.

  • Drawers slide quietly and evenly on a polypropylene notched groove system

Drawer panels are 1 cm (⅜") thick and feature built-in stops to prevent accidental removal. The drawer suspension system is rated to withstand numerous cycles at 45.4 kg (100 lbs.). Doors are solid 1 cm (⅜") thick with beveled edges.

Two models of cabinets include adjustable shelves made from solid 1.3 cm (½") thick polypropylene. Cabinets with two half-width drawers and two doors include one shelf. Open-front bookcase units include two shelves. All other cabinets do not include shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, drawer suspension systems, and handles, is constructed of polypropylene. No metals are used in cabinets. Toe space measures 10.2H×7.6D cm (4×3").

Specifications
  • Depth:
    22"
  • Width:
    48"
  • Description:
    Base polyprolabs, 4 half-width, two full-width drawers
  • Height:
    35"
  • Material:
    PP
  • Weight:
    185 lbs.
Accessories

Product Information

  • Catalog #
    Material
    Height
    Availability
    Price
  • Pegboard Drying Rack
    Pegboard Drying Rack
    89008-208
    PP
    6"
    Log in for availability
    Each - $852.60

Product Information

  • Catalog #
    Availability
    Price
  • Front filler panel
    Front filler panel
    89008-778
    Log in for availability
    Each - $280.66

Product Information

  • Catalog #
    Availability
    Price
  • End filler panel
    End filler panel
    89008-780
    Log in for availability
    Each - $253.99

Product Information

  • Catalog #
    Availability
    Price
  • Countertop
    Countertop
    89008-782
    Log in for availability
    Each - $320.21

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.