Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
XPert™ Filtered Balance Systems, Labconco®

XPert™ Filtered Balance Systems, Labconco®

115 V, 60 Hz, 4 ft., 23⅜", 223/4", 45⅝", 29", 37⅛", 48", No, 195 lbs.
Catalog # 89004-490
Product available on GSA Advantage®
Supplier:   Labconco
Supplier #:  3950400
XPert™ Filtered Balance Systems, Labconco®
Catalog # 89004-490
Supplier:  Labconco
Product available on GSA Advantage®
XPert™ Filtered Balance Systems, Labconco®
XPert™ Filtered Balance Systems, Labconco®

115 V, 60 Hz, 4 ft., 23⅜", 223/4", 45⅝", 29", 37⅛", 48", No, 195 lbs.

Price
$9,550.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

These portable systems provide user protection by keeping powders and particulates contained during weighing procedures

The deep interior easily accommodates large micro and analytical balances. The Clean-Sweep™ airfoil allows air to sweep the work surface for maximum containment. The perforated rear baffle promotes horizontal laminar airflow to maximize containment. The upper containment sash foil bleeds air into the enclosure to direct concentrations of contaminants away from the operator’s breathing zone. The upper dilution air supply introduces room air at the top of the sash to dilute contaminants in the upper chamber and bathe the back of the sash with clean air. Additional side-entry airfoils allow air to sweep across the interior glass surfaces to enhance containment. The airfoil’s ergonomic design provides a comfortable position for the operator’s forearms. Systems feature a true bag-in/bag-out filter disposal system for safely removing and replacing the HEPA filter. The HEPA filter cell is 99.99% efficient on particulates 0.3µm in size. An upper diffuser screen, located above the work area, provides protection for the HEPA filter. The system also features a front-mounted Minihelic® pressure gauge that monitors pressure differential across the HEPA filter to help determine filter loading. The built-in, positive pressure impeller is surrounded by a negative pressure plenum so that if a leak should develop, the unfiltered air is captured and refiltered. The blower also has vibration isolation supports to minimize disturbance to sensitive balances.

Sturdy glacier white and gray, dry powder epoxy-coated aluminum frame and steel rear plenum and baffle dissipate static charge. Tempered safety glass front sash, sides, and top offer excellent visibility, ambient light, and protection. Ergonomic angled sash allows a closer view, reduces glare, and provides a more comfortable operating position than vertical sashes. Hinged sash pivots upward and locks to a loading height of 48.7cm (19"). The 1.5m (5') and 1.8m (6') models incorporate a gas-assist lift and have a loading height of 70.4cm (2711/16"). The operating sash height is 23.9cm (913/32") on the 0.6m (2'), 0.9m (3'), and 1.2m (4') models. The 1.5m (5') and 1.8m (6') models have a 30.5cm (12") operating sash height. A wiping seal helps keep contaminants contained. Systems also include front-mounted light and blower switches, two utility ports, and glare-free fluorescent lighting.

Enclosures also feature an optional built-in airflow monitor. If the hood’s face velocity falls below the setpoint for more than six seconds, an audible alarm sounds and a red light glows. The alarm can be muted. On the Guardian™ monitor, an LED glows green when the airflow is within setpoint range. The Guardian™ 1000 digital monitor features an LCD display of actual face velocity and an RS-232 port. Optional trace odor carbon filters can be easily installed atop the system to trap nuisance vapors from organic solvents, formaldehyde, ammonia, or amines. Stainless steel work surfaces feature a spill trough. The utility shelf kit has three epoxy-coated steel shelves that can hold a printer, utensils, and other miscellaneous supplies. Shelves attach to the rear baffle perforations of the enclosure.

All systems conform to modified ASHRAE 110-1995 standards, SEFA 1-2002 standards, and ANSI Z9.5-1-993 standards. The 115V systems are ETL and ETL-C listed; the 230V systems are CE marked.

The built-in blower and HEPA filter are mounted in the upper plenum to save space, and the enclosures have low installation costs and require no outside ducting. Systems also provide quiet operation as low as 45dBA, depending on face velocity.

Ordering information: Items designated below as REDISHIP can be shipped within 48 hours of receiving your order. All systems require a work surface and supporting base. For base cabinets, see the Protector® acid storage cabinets (46610-412 series), solvent storage cabinets (46610-440 series), and standard cabinets (46610-404 series). The 1.5m (5') and 1.8m (6') models with 90.2cm (351/2") exterior depth include a left side-mounted waste chute that accepts bags 25.4x40.6cm (10x16") and larger. The 230V models do not include a plug. Trace odor carbon filters are also available; contact your VWR® sales representative for more information.

Documents

Specifications
  • Inside height:
    223/4"
  • Inside width:
    45⅝"
  • Outside height:
    37⅛"
  • Outside depth:
    29"
  • Outside width:
    48"
  • Electrical:
    115 V, 60 Hz
  • Shipping weight:
    195 lbs.
  • Inside depth:
    23⅜"
  • Width:
    4 ft.
  • Rediship:
    No
  • Cat. No.:
    89004-490
  • Exhaust Volume:
    295 cfm at 100 fpm, 235 cfm at 80 fpm, 175 cfm at 60 fpm
  • Model:
    4' Wide Enclosures
Accessories

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Formaldehyde Carbon Filter, Trace Odor
    Formaldehyde Carbon Filter, Trace Odor
    82018-202
    12.5 lbs.
    Log in for availability
    Each - $880.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Organic Carbon Filter, Trace Odor
    Organic Carbon Filter, Trace Odor
    82018-194
    6 lbs.
    Log in for availability
    Each - $490.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Organic Carbon Filter, Trace Odor
    Organic Carbon Filter, Trace Odor
    82018-196
    10 lbs.
    Log in for availability
    Each - $670.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Ammonia and Amines Carbon Filter, Trace Odor
    Ammonia and Amines Carbon Filter, Trace Odor
    82018-206
    8.5 lbs.
    Log in for availability
    Each - $625.00

Product Information

  • Catalog #
    Outside depth
    Outside height
    Availability
    Price
  • Solid Epoxy Dished Work Surface, width 36"
    Solid Epoxy Dished Work Surface, width 36"
    82018-190
    29"
    1"
    Log in for availability
    Each - $1,280.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Formaldehyde Carbon Filter, Trace Odor
    Formaldehyde Carbon Filter, Trace Odor
    82018-204
    17 lbs.
    Log in for availability
    Each - $1,160.00

Product Information

  • Catalog #
    Rediship
    Shipping weight
    Availability
    Price
  • Bottle Holder
    Bottle Holder
    97000-592
    No
    0.5 kg (1 lb.)
    Log in for availability
    Each - $78.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Ammonia and Amines Carbon Filter
    Ammonia and Amines Carbon Filter
    82018-208
    14 lbs.
    Log in for availability
    Each - $880.00

Product Information

  • Catalog #
    Outside depth
    Outside height
    Availability
    Price
  • Solid Epoxy Dished Work Surface, width 48"
    Solid Epoxy Dished Work Surface, width 48"
    82018-192
    29"
    1"
    Log in for availability
    Each - $1,920.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Ammonia and Amines Carbon Filter, Trace Odor
    Ammonia and Amines Carbon Filter, Trace Odor
    82018-210
    19 lbs.
    Log in for availability
    Each - $1,160.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Formaldehyde Carbon Filter, Trace Odor
    Formaldehyde Carbon Filter, Trace Odor
    82018-200
    7.5 lbs.
    Log in for availability
    Each - $625.00

Product Information

  • Catalog #
    Rediship
    Shipping weight
    Availability
    Price
  • Utility Shelf Kit (3 Shelves)
    Utility Shelf Kit (3 Shelves)
    82010-714
    No
    2.3 kg (5 lbs.)
    Log in for availability
    Each - $191.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Organic Carbon Filter, Trace Odor
    Organic Carbon Filter, Trace Odor
    82018-198
    13 lbs.
    Log in for availability
    Each - $905.00

Product Information

  • Catalog #
    Rediship
    Shipping weight
    Availability
    Price
  • Tissue Holder
    Tissue Holder
    97000-594
    No
    0.5 kg (1 lb.)
    Log in for availability
    Each - $112.00

Product Information

  • Catalog #
    Outside depth
    Outside height
    Availability
    Price
  • Solid Epoxy Dished Work Surface, width 24"
    Solid Epoxy Dished Work Surface, width 24"
    82018-188
    29"
    1"
    Log in for availability
    Each - $1,200.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Stainless Steel Work Surface, 5' Models
    Stainless Steel Work Surface, 5' Models
    93000-612
    65 lbs.
    Log in for availability
    Each - $3,150.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Stainless Steel Work Surface, 5' Models
    Stainless Steel Work Surface, 5' Models
    93000-614
    75 lbs.
    Log in for availability
    Each - $3,150.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Stainless Steel Work Surface, 6' Models
    Stainless Steel Work Surface, 6' Models
    93000-616
    75 lbs.
    Log in for availability
    Each - $3,480.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Stainless Steel Work Surface, 6' Models
    Stainless Steel Work Surface, 6' Models
    93000-618
    85 lbs.
    Log in for availability
    Each - $3,480.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Organic Carbon Filter, Trace Odor, 5' Models, 5' Model Requires Two Filters
    Organic Carbon Filter, Trace Odor, 5' Models, 5' Model Requires Two Filters
    97006-614
    8 lbs.
    Log in for availability
    Each - $560.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Formaldehyde Carbon Filter, Trace Odor, 5' Models, 5' Model Requires Two Filters
    Formaldehyde Carbon Filter, Trace Odor, 5' Models, 5' Model Requires Two Filters
    97006-616
    10 lbs.
    Log in for availability
    Each - $610.00

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Ammonia or Amines Carbon Filter, Trace Odor, 5' Models, 5' Model Requires Two Filters
    Ammonia or Amines Carbon Filter, Trace Odor, 5' Models, 5' Model Requires Two Filters
    97006-618
    11 lbs.
    Log in for availability
    Each - $670.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.