Sample Containers, Polystyrene, Greiner Bio-One
7 ml (0.23 oz.), Flat-Bottom Containers, 50 mm, 18 mm, No label, Sterile
Supplier: Greiner Bio-One
: 189171
Jump to:
Product Details & Documents
This collection of clear polystyrene sample containers is designed to meet general-purpose collection, storage, and transport requirements for most lab environments.
- Clear polystyrene construction
- Supplied sterile or nonsterile
- Flat or conical bottom styles
- Supplied with scrap caps
Containers are available with flat- or conical-bottom styles, and can be supplied sterile or nonsterile. Flat-bottom containers are supplied with plastic or metal screw caps, and conical-bottom containers are supplied with plastic, wadded screw caps.
Specifications
- Sterility:Sterile
- Width:18 mm
- Capacity:7 ml (0.23 oz.)
- Description:Flat-Bottom Containers
- Height:50 mm
- Label type:No label



