Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Tissue Forceps, Sklar

Tissue Forceps, Sklar

Tissue Forceps, Premium OR-Grade, Stainless steel, 20.3 cm (8"), Thumb, 2 x 3 Teeth, Straight, -
Catalog # 82030-068
Supplier:   Sklar
Supplier #:  19-1480
Tissue Forceps, Sklar
Catalog # 82030-068
Supplier:  Sklar
Tissue Forceps, Sklar
Tissue Forceps, Sklar

Tissue Forceps, Premium OR-Grade, Stainless steel, 20.3 cm (8"), Thumb, 2 x 3 Teeth, Straight, -

Price
$104.15
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Sklar® Thumb Tissue Forceps are used for grasping, holding, and manipulating various types of tissues in multiple procedures.

These instruments have spring tension shanks that ultimately determine how far the instrument will open and the thickness of the tissue that can be held

Censitrac Ready products are industry standard and constructed of stainless steel. Latex-free.

Thumb tissue forceps with lesser tension can only hold fine membranes or single layer tissue. Others have greater tension and can hold thick, heavy tissue. Thumb tissue forceps are commonly toothed in order to grip the tissue more firmly than serrated tips alone. They are available in several lengths to accommodate specific procedures, tissue types, and user preference.

Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.

Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.

Specifications
  • Description:
    Tissue Forceps
  • Length:
    20.3 cm (8")
  • Material:
    Stainless steel
  • Tip configuration:
    2 x 3 Teeth
  • Curvature:
    Straight
  • Grade:
    Premium OR-Grade
  • Sterile:
    -
  • Handle:
    Thumb

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.