Tissue Forceps, Sklar
Product Details & Documents
Sklar® Thumb Tissue Forceps are used for grasping, holding, and manipulating various types of tissues in multiple procedures.
These instruments have spring tension shanks that ultimately determine how far the instrument will open and the thickness of the tissue that can be held
Censitrac Ready products are industry standard and constructed of stainless steel. Latex-free.
Thumb tissue forceps with lesser tension can only hold fine membranes or single layer tissue. Others have greater tension and can hold thick, heavy tissue. Thumb tissue forceps are commonly toothed in order to grip the tissue more firmly than serrated tips alone. They are available in several lengths to accommodate specific procedures, tissue types, and user preference.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.
Specifications
- Description:Tissue Forceps
- Length:17.8 cm (7")
- Material:Stainless steel
- Tip configuration:1 x 2 Teeth
- Curvature:Straight
- Grade:Premium OR-Grade
- Sterile:-
- Handle:Thumb
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



