Microslides Electrodes, BTX®
Glass Microslides with rectangular electrodes, 2.0 ml, 10 mm
Catalog # 82020-820
Supplier: Harvard Apparatus
Supplier #: 45-0106
Jump to:
Product Details & Documents
Ideal for embryo manipulation, nuclear transfer, hybridoma production, and cell or protoplast fusion
Stainless steel electrodes are mounted on glass slides designed to easily fit on a microscope to allow observation of the dimer formation during electrofusion.
Ordering information: Connection to an electroporator requires banana plug-to-banana plug connector cable (82019-194).
Specifications
- Volume:2.0 ml
- Description:Glass Microslides with rectangular electrodes
- Gap size:10 mm
Accessories
Product Information
- Catalog #ColorLengthAvailabilityPrice
- Minigrabber® ECM 2001 to banana cablesMinigrabber® ECM 2001 to banana cables82019-194Black/red3 m (10 ft.)Log in for availabilityEach - $217.33



