VWR® Traceable® Snap-In Module Thermometer with Probe
Product Details & Documents
This versatile panel-mount module snaps into place or is a stand-alone unit.
- Traceable®
- Reads in °C and °F
- Memory function stores minimum/maximum readings
It comes complete with a stainless steel probe featuring an extended 3m (10') cable with handle. The module records minimum and maximum memory readings over any time period. The easy-view, four-digit LCD measures 1.9 cm (3/4") high.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.
Documents
Specifications
- Description:Snap-In Module Thermometer
- Range:–50...300 °C (–58...572 °F)
- Cat. No.:77776-730
- Temperature Accuracy:±1°C between –20 and 100°C
- W×D×H:6.2×1.3×3.8 cm (27/16 ×1/2 ×11/2")
- Probe:3.2 mm dia. x 7 cm Long (1/8 x 23/4")
- Temperature Resolution:0.1° from –20 to 200°, 1° elsewhere
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



