Copper Wire, Arcor Electronics
Bare copper wire, 0.64 mm (0.025"), 22 AWG
Catalog # 66249-087
Supplier: Arcor Electronics
Supplier #: F22
Jump to:
Product Details & Documents
99.9% pure, soft drawn bare copper wire
In 1 lb. spools.
Specifications
- Ø:0.64 mm (0.025")
- Description:Bare copper wire
- Gauge:22 AWG



