Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Copper Wire, Arcor Electronics

Copper Wire, Arcor Electronics

Bare copper wire, 1.29 mm (0.058"), 16 AWG
Catalog # 66248-029
Supplier:   Arcor Electronics
Supplier #:  B16
Copper Wire, Arcor Electronics
Catalog # 66248-029
Supplier:  Arcor Electronics
Copper Wire, Arcor Electronics
Copper Wire, Arcor Electronics

Bare copper wire, 1.29 mm (0.058"), 16 AWG

Price
$71.26
Log in for availability
Each
Product Details & Documents

99.9% pure, soft drawn bare copper wire

In 1/4 lb. spools.

Specifications
  • Ø:
    1.29 mm (0.058")
  • Description:
    Bare copper wire
  • Gauge:
    16 AWG