Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Shell Vials

Shell Vials

Vials, conical bottom, 2.00 ml, Conical bottom, 12×32 mm, PP, Clear, Yes, SepCap™, Natural
Catalog # 66065-386
Supplier:   Thermo Scientific
Supplier #:  C4011-77P
Shell Vials
Catalog # 66065-386
Supplier:  Thermo Scientific
Shell Vials
Shell Vials

Vials, conical bottom, 2.00 ml, Conical bottom, 12×32 mm, PP, Clear, Yes, SepCap™, Natural

Price
$620.40
Log in for availability
Case of 1,000
Product Details & Documents

The 1 ml, 8×35 mm vials are designed for use in Alcott model 728 autosamplers. The 1 ml, 8×40 mm vials are specifically designed for Waters® 96-position trays. The 2 ml vial will work on any standard size 2 ml tray. The 4 ml vial is compatible with Waters® 48-position trays. Shell vials are manufactured from borosilicate glass unless otherwise specified.

  • Molded sealing ring secures sample containment

SepCap™ closures are designed for easy syringe needle penetration and easy push-in/pull-out from vial.

Conical-style Polyspring® inserts are available in borosilicate glass or polypropylene.

Certifications: Certified vial kits are tested and certified to meet or exceed up to 17 critical performance parameters; certificate enclosed with kit.

Delivery information: Vials are supplied with polyethylene push-in caps or polypropylene SepCap™ closures. Convenience kits include vials and caps with pre-inserted septa.

Specifications
  • Cap included:
    Yes
  • Cap type:
    SepCap™
  • Capacity:
    2.00 ml
  • Color:
    Clear
  • Description:
    Vials, conical bottom
  • Material:
    PP
  • Diameter ×H:
    12×32 mm
  • Cap color:
    Natural
  • Bottom style:
    Conical bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.