Pliers, Replaceable Tip, Straight, Excelta
Pliers, replaceable tip, 5 star quality, PTFE, 150 mm (6"), —, Straight
Catalog # 63042-564
Supplier: Excelta
Supplier #: 533-US
Jump to:
Product Details & Documents
These pliers are useful in straightening leads and wires when metal-to-metal contact is not desired.
- Anti-shock trimming of leads to specific length
- Ergonomic grips for comfort
- Double leaf springs for ease of use
This series of pliers offer soft jaw inserts to protect delicate parts. The jaw inserts are factory replaceable, and offered in Acetal, Brass and Nylon. The overall length is 5.75". They feature an ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs.
Specifications
- Description:Pliers, replaceable tip, 5 star quality
- Length:150 mm (6")
- Material:PTFE
- Curvature:Straight
- Tip size:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



