Scissors, Trimmer, Pattern Cutting, Excelta Corp®
Scissors, trimmer, 2 star quality, 6" (150 mm), Stainless steel AISI 440, 69.9 mm (2¾"), Straight
Catalog # 63041-974
Supplier: Excelta
Supplier #: 339
Jump to:
Product Details & Documents
These two star trimmer scissors are used for pattern cutting and general purpose use.
- Ideal scissors for pattern cutting
- Three different sizes to choose from
They are chrome-plated and come in various lengths.
Specifications
- Description:Scissors, trimmer, 2 star quality
- Length:6" (150 mm)
- Material:Stainless steel AISI 440
- Curvature:Straight
- Blade length:69.9 mm (2¾")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



