Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Synthware Sure-Grip Separatory Funnels

Synthware Sure-Grip Separatory Funnels

With PTFE Stopper, 1000 ml, 4 mm, 27
Catalog # 60004-252
Supplier:   Kemtech America
Supplier #:  F687000
Synthware Sure-Grip Separatory Funnels
Catalog # 60004-252
Supplier:  Kemtech America
Synthware Sure-Grip Separatory Funnels
Synthware Sure-Grip Separatory Funnels

With PTFE Stopper, 1000 ml, 4 mm, 27

Price
$267.10
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Globe-shaped separatory funnel features a long stopper neck and a straight section between the funnel body and stopcock that provides a secure grip while shaking

  • Sure-grip design
  • Heavy wall borosilicate construction
  • Ground glass joint

The straight section also aids in clamping. Available with PTFE stopcocks. Funnels are supplied complete with one PTFE or hollow glass stopper.

Specifications
  • Capacity:
    1000 ml
  • Description:
    With PTFE Stopper
  • Stopper no.:
    27
  • Stopcock size:
    4 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.